Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 9/16" dia., Ceramic
Mfr # 7000046125
Zoro # G1190662
Sold in multiples of 192 for $259.20
$259.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type A
- Abrasive Material Ceramic
- Brush Dia. 9/16 in
- Abrasive Grit 400
- Radial Wheel Type Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046125
- Zoro # G1190662
- UPC # 00048011276168
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 9/16 in |
Face Width | 1/16 in |
Bristle Diameter | 0.563 in |
Details
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 400 |
Radial Wheel Type | Disc |
Color | Blue |
Max. RPM | 1,995 RPM |
Item | Radial Bristle Disc |
Grit | 400 |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 9/16 in, Grit 400, Face Width 1/16 in, Bristle Diameter 0.563 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Blue, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (66261131561)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 10 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx10)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- DEWALT 4-1/2" x 5/8"-11 60g type 27 HP flap disc (DW8357)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc (61500139029)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G (61500189164)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Ceramic (7100138178)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 50G (7000000745)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS PINK 600 GRIT (PUMICE) 12/BX (1929)
- Scotch-Brite Abrasive Bristle Disc and Brushes