Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 9/16" dia., Ceramic
Mfr # 7000000764
Zoro # G1197793
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Type A
- Abrasive Material Ceramic
- Brush Dia. 9/16 in
- Abrasive Grit 120
- Radial Wheel Type Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000764
- Zoro # G1197793
- UPC # 00048011276144
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 9/16 in |
Face Width | 1/16 in |
Bristle Diameter | 0.563 in |
Details
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Radial Wheel Type | Disc |
Max. RPM | 1,995 RPM |
Item | Radial Bristle Disc |
Color | White |
Mounting Type | Arbor Hole |
Grit | 120 |
Operating Speed - Maximum | 35,000 RPM |
Series | RB-ZB |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 9/16 in, Grit 120, Face Width 1/16 in, Bristle Diameter 0.563 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color White, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253043649)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- SHARK INDUSTRIES Grinding Wheel Dressing Tool (SRK12932)
- MARCO Coupling Gasket - 10/Pkg - Oversized (10SBG2)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 80G (7100138319)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- Scotch-Brite Abrasive Bristle Disc and Brushes