Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 3/4" dia., Arbor Hole
Mfr # 7100138342
Zoro # G1190583
product price: $1.39
/ea
Sold in multiples of 192 for $266.88
$266.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type A
- Abrasive Material Ceramic
- Brush Dia. 3/4 in
- Abrasive Grit 120
- Max. RPM 1,995 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100138342
- Zoro # G1190583
- UPC # 00048011337166
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3/4 in |
Face Width | 1/16 in |
Details
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Max. RPM | 1,995 RPM |
Color | White |
Item | Radial Bristle Disc |
Radial Wheel Type | Disc |
Grit | 120 |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3/4 in, Grit 120, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color White, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- GATOR 7 in. Silicon Carbide Center Mount Floor Sanding Disc 24 Grit Extra Coarse (6507)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Ceramic (7100138178)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000000764)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046127)
- DEDECO SUNBURST 7/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1242)
- Scotch-Brite Abrasive Bristle Disc and Brushes