Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 3'' dia., Ceramic
Mfr # 7100138178
Zoro # G1191049
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Brush Dia. 3 in
- Abrasive Grit 120
- Color White
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100138178
- Zoro # G1191049
- UPC # 00048011242781
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Details
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Item | Radial Bristle Disc |
Color | White |
Max. RPM | 25,000 RPM |
Radial Wheel Type | Disc |
Description
Disc, Brush Dia. 3 in, Mounting Type Arbor Hole, Abrasive Grit 120, Abrasive Material Ceramic, Radial Bristle Disc, Color White, Max. RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- HTI Hi Buff 8" Soft Polish Blue Slant Foam (HB 400)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (60440256430)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- DEDECO SUNBURST 2" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1866)
- Scotch-Brite Abrasive Bristle Disc and Brushes