Shop All Radial Bristle Brushes
Scotch-Brite
Radial Bristle Brush, T-C, 6x1,120G, PK80
Mfr # 61500189180
Zoro # G5994012
product price: $732.99
/pk 2, $366.50/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 1"
- Brush Dia. 6 in
- Face Width 7/16 in
- Type T-C
- Abrasive Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500189180
- Zoro # G5994012
- UPC # 048011330563
- Country of Origin United States
- Category Radial Bristle Brushes
Dimensions
Arbor Size | 1" |
Brush Dia. | 6 in |
Face Width | 7/16 in |
Diameter | 6" |
Mounting Size | 1 in |
Details
Type | T-C |
Abrasive Grit | 120 |
Item | Radial Bristle Brush |
Abrasive Material | Ceramic |
Max. RPM | 6,000 RPM |
Includes | 3/8", 1/2", 5/8" and 3/4" Adapters |
Color | White |
Brush Type | Curved Bristles |
Grit | 120 |
Radial Wheel Type | Brush |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Bristle Type | Type C |
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 120, Face Width 7/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 60G, Med, Prpl (66253262691)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- SCOTCH-BRITE Radial Bristle Brush, TS, 8Diax1W, 120G, PK2 (61500189461)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 6 Micron (61500187788)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 36G (61500151446)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 1 Micron (61500187796)
- Scotch-Brite Radial Bristle Brushes