Shop All Radial Bristle Brushes
Scotch-Brite
Radial Bristle Brush, T-C, 6Diax7/16W, 400G
Mfr # 61500187762
Zoro # G2840117
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type T-C
- Radial Wheel Type Brush
- Abrasive Grit 400
- Abrasive Material Ceramic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500187762
- Zoro # G2840117
- UPC # 00048011332147
- Country of Origin United States
- Category Radial Bristle Brushes
Dimensions
Brush Dia. | 6 in |
Arbor Size | 1" |
Diameter | 6" |
Mounting Size | 1 in |
Face Width | 7/16 in |
Bristle Diameter | 6 in |
Details
Item | Radial Bristle Brush |
Type | T-C |
Radial Wheel Type | Brush |
Abrasive Grit | 400 |
Abrasive Material | Ceramic |
Color | Blue |
Grit | 400 |
Includes | 3/8", 1/2", 5/8" and 3/4" Adapters |
Brush Type | Curved Bristles |
Max. RPM | 6,000 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Bristle Type | Type C |
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 400, Face Width 7/16 in, Bristle Diameter 6 in, Bristle Length Not Applicable, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 100Grit Long Tab 4316 in x 11516 in Drywall Sanding Sheets 100Pack, 100PK (TP04110)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- 3M Hookit Blue Disc MultiH, 36142, 3", PK200 (36142)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6x1/2, 50G, PK80 (61500151677)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- SCOTCH-BRITE Radial Bristle Brush, TC, 7-5/8x1,220G, PK2 (61500189479)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 220G (61500187754)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Coarse (76441)
- Scotch-Brite Radial Bristle Brushes