Shop All Radial Bristle Brushes
Scotch-Brite
Radial Bristle Brush, T-A, 6x1/2, 36G, PK80
Mfr # 61500151669
Zoro # G7551056
product price: $464.99
/pk 80, $5.81/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8", 1/2", 5/8" and 3/4" Adapters
- Radial Wheel Type Brush
- Brush Dia. 6 in
- Brush Type Clean and Deburr
- Arbor Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500151669
- Zoro # G7551056
- UPC # 00048011276212
- Country of Origin United States
- Category Radial Bristle Brushes
Dimensions
Brush Dia. | 6 in |
Arbor Size | 1" |
Diameter | 6" |
Face Width | 1/2 in |
Mounting Size | 1 in |
Details
Includes | 3/8", 1/2", 5/8" and 3/4" Adapters |
Radial Wheel Type | Brush |
Brush Type | Clean and Deburr |
Item | Radial Bristle Brush |
Type | T-A |
Abrasive Grit | 36 |
Grit | 36 |
Max. RPM | 6,000 RPM |
Color | Brown |
Abrasive Material | Ceramic |
Operating Speed - Maximum | 6,000 RPM |
Bristle Type | Type A |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Brush, Bristle Type Type A, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 36, Face Width 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Brown, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (60440256455)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- SCOTCH-BRITE Radial Bristle Brush, TC, 7-5/8x1,220G, PK2 (61500189479)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 1 Micron (61500187796)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 220G (61500187754)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 120G (61500187747)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 6 Micron (61500187788)
- Scotch-Brite Radial Bristle Brushes