Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, SC, 3in, SF, TR
Mfr # 7000028501
Zoro # G1749237
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Super Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000028501
- Zoro # G1749237
- UPC # 00048011055299
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Super Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SC-DR |
Style | Roll-On/Roll-Off |
Color | Gray |
Max. RPM | 20,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Super Fine |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Quick Change System | TR |
Coating Coverage | Open |
Resistance Properties | Load |
Maximum Operating Speed | 18,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TA DISCS YELLOW 80 GRIT (A/O) 10/BX (1873)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 60 Grit (40700)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TR (7000000750)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- Scotch-Brite Quick Change Discs