Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, SC, 2in, SF, TR
Mfr # 7000000753
Zoro # G1230695
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Super Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000753
- Zoro # G1230695
- UPC # 00048011055220
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Super Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SC-DR |
Style | Roll-On/Roll-Off |
Abrasive Grade | Super Fine |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Color | Gray |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 25,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Pad Steel Wool Multigrade Asst (1021114)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE 2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303344)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303492)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- DISCO Conditioning Discs, Med, 3", Maroon, PK25 (15098PK)
- Scotch-Brite Quick Change Discs