Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 5" dia.
Mfr # 7010299345
Zoro # G1191721
Sold in multiples of 50 for $314.50
$314.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System TN
- Grit 1000
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010299345
- Zoro # G1191721
- UPC # 00048011602875
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Quick Change Disc |
Attaching System | TN |
Grit | 1000 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 9,500 rpm |
Series | SL-DN |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 2 |
Color | Brown |
Disc Attachment System | TN |
Max. RPM | 9,500 RPM |
Coating Coverage | Open |
Resistance Properties | Wear |
Quick Change System | TN |
Maximum Operating Speed | 9,500 RPM |
Connector Type | Quick Change |
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series SL-DN, Maximum Operating Speed 9,500 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Coating Coverage Open, Color Brown, Quick Change System TN, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 5x9) (M-179009)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- CLESCO SD048048-08MDP Shaft Mount Convertible Sanding Drum with Shaft Adapter & Sleeve (SD048048-08MDP)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- Scotch-Brite Quick Change Discs