Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 5" dia.
Mfr # 7000120814
Zoro # G1192455
product price: $4.99
/ea
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System TN
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120814
- Zoro # G1192455
- UPC # 00048011180014
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Surface Conditioning Quick Change Disc |
Attaching System | TN |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 9,500 rpm |
Series | SC-DN |
Backing Material | Cloth |
Max. RPM | 9,500 RPM |
Disc Attachment System | TN |
Disc Backing Material | Cloth |
Color | Maroon |
Disc Attachment Type | Type 2 |
Abrasive Grade | Medium |
Maximum Operating Speed | 9,500 RPM |
Connector Type | Quick Change |
Resistance Properties | Load |
Quick Change System | TN |
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 5 in, Series SC-DN, Maximum Operating Speed 9,500 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Maroon, Quick Change System TN, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- MIRKA Gold 8" Grip P80 (23-631-080)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- SCOTCH-BRITE Quick Change Disc, 4 in. (61500115565)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (7100264196)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- Scotch-Brite Quick Change Discs