Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 4" dia.
Mfr # 7000120703
Zoro # G1197933
product price: $26.75
/ea
Sold in multiples of 10 for $267.50
$267.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR Plus
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120703
- Zoro # G1197933
- UPC # 00048011145907
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Center Hole: 1-1/4" |
Disc Diameter | 4 in |
Face Width | 1 1/4 in |
Overall Diameter | 4 in |
Details
Item | Cut and Polish Disc |
Attaching System | TR Plus |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Series | C5-ZR |
Disc Backing Material | Cloth |
Color | Beige |
Disc Attachment Type | Type 2 |
Abrasive Grade | Medium |
Abrasive Grit | 1,000 |
Max. RPM | 8,000 RPM |
Disc Attachment System | GL |
Maximum Operating Speed | 8,000 RPM |
Coating Coverage | Open |
Connector Type | Quick Change |
Quick Change System | TR |
Resistance Properties | Load |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Connector Size Not Applicable, Connector Type Quick Change, Grade Medium, Overall Diameter 4 in, Quick Change System TR, Series C5-ZR, Face Width 1 1/4 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Coating Coverage Open, Color Beige, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Psa P36 W (23-352-036)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, SC, 3in, SF, TR (7000028501)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TR, PK100 (71-31649K)
- Scotch-Brite Quick Change Discs