Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 4-1/2" dia.
Mfr # 7000120958
Zoro # G1192394
Sold in multiples of 50 for $239.50
$239.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System TN
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120958
- Zoro # G1192394
- UPC # 00048011242477
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Surface Conditioning Quick Change Disc |
Attaching System | TN |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,000 rpm |
Series | SC-DN |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Color | Maroon |
Max. RPM | 13,000 RPM |
Disc Attachment System | TN |
Disc Attachment Type | Type 2 |
Abrasive Grade | Medium |
Connector Type | Quick Change |
Resistance Properties | Load |
Quick Change System | TN |
Maximum Operating Speed | 12,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series SC-DN, Maximum Operating Speed 12,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Maroon, Quick Change System TN, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- MARCO 2.0 Cu. Ft. L-Series Blast Pot (1002005PKB)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100009310)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- Scotch-Brite Quick Change Discs