Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3/4" dia.
Mfr # 7000035851
Zoro # G1191292
Sold in multiples of 200 for $194.00
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System TS
- Grit 1000
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000035851
- Zoro # G1191292
- UPC # 00048011196985
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TS |
Grit | 1000 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DS |
Backing Material | Cloth |
Abrasive Grade | Coarse |
Abrasive Grit | 1,000 |
Color | Brown |
Max. RPM | 30,000 RPM |
Disc Attachment System | TS |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3/4 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (7007099616)
- ECONOLINE Carbide Nozzle (410207)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- SCOTCH-BRITE Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk (RD-ZB)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175520)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TS, PK25 (PN-DS)
- ARC ABRASIVES Zk Qlok-P 3In Crs (59461)
- Scotch-Brite Quick Change Discs