Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000121082
Zoro # G1191195
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
Item requires special delivery charges. A $0.50 per item surcharge will be applied.
$97.25
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 1000
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121082
- Zoro # G1191195
- UPC # 00048011337906
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 1000 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SL-DR |
Backing Material | Cloth |
Color | Maroon |
Abrasive Grit | 1,000 |
Disc Attachment Type | Type 2 |
Disc Attachment System | TR |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Max. RPM | 18,000 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Coating Coverage | Open |
Maximum Operating Speed | 18,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit (34169)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313160)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SCOTCH-BRITE Roloc Gasket Removal Disc TR, 3 in, Coar (07711)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- Scotch-Brite Quick Change Discs