Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000046261
Zoro # G1198049
original price:
$6.13
6% off
new price: $5.75
/ea
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046261
- Zoro # G1198049
- UPC # 00048011642062
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | HS Blend and Finish Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | BF-DR |
Disc Attachment Type | Type 2 |
Abrasive Grit | 1,000 |
Color | Purple |
Max. RPM | 15,000 RPM |
Disc Attachment System | TR |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Resistance Properties | Load |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Description
Blend and Finish Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series BF-DR, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- SHARK INDUSTRIES SURF PREP DISCS 50PK 2" MEDIUM (SI13004)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345486)
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 4in, Coarse (61500313178)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2,120G, F, TS, PK100 (66261138105)
- Scotch-Brite Quick Change Discs