Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000046220
Zoro # G1191265
Sold in multiples of 100 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046220
- Zoro # G1191265
- UPC # 00048011337968
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SL-DR |
Backing Material | Cloth |
Disc Attachment Type | Type 2 |
Abrasive Grit | 1,000 |
Abrasive Grade | Coarse |
Disc Backing Material | Cloth |
Color | Brown |
Disc Attachment System | TR |
Max. RPM | 18,000 RPM |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- METABO 7" FLEX BACKING PAD 5/8"-11 (623281000)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FF)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- Scotch-Brite Quick Change Discs