Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 3" dia.
Mfr # 7000046149
Zoro # G1198073
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series SE-DR
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046149
- Zoro # G1198073
- UPC # 00048011934532
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SE-DR |
Max. RPM | 18,000 RPM |
Abrasive Grade | Fine |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Disc Attachment System | TR |
Color | Green |
Abrasive Grit | 1,000 |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 18,000 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- DYNABRADE FlapDisc, Locking, 2", 60G (90971)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 36 Grit Zirconium (59336)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- SCOTCH-BRITE Bristle Disc, 7inx7/8 in 36, 5PK (BD-ZB)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000045951)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TR, PK100 (71-31649K)
- Scotch-Brite Quick Change Discs