Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7100086055
Zoro # G1191283
product price: $1.89
/ea
Sold in multiples of 200 for $378.00
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 1000
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100086055
- Zoro # G1191283
- UPC # 00048011646756
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 1000 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SC-DR |
Backing Material | Cloth |
Disc Attachment System | TR |
Max. RPM | 25,000 RPM |
Abrasive Grade | Medium |
Disc Attachment Type | Type 2 |
Color | Red |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- SUNGOLD ABRASIVES Roll 100 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45100.SCA)
- 3M Roloc Disc TS 777F, 3 in 60 YF-weight, 50/inner 200/pk (7010363900)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- SCOTCH-BRITE Bristle Disc, 7inx7/8 in 36, 5PK (BD-ZB)
- SCOTCH-BRITE Quick Change Disc, 3/4in, Coarse (61500313384)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (7100264161)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- Scotch-Brite Quick Change Discs