Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7000046221
Zoro # G1191119
product price: $1.69
/ea
Sold in multiples of 200 for $338.00
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046221
- Zoro # G1191119
- UPC # 00048011337975
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 23,000 rpm |
Series | SL-DR |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Abrasive Grade | Coarse |
Color | Brown |
Disc Attachment System | TR |
Disc Attachment Type | Type 2 |
Max. RPM | 23,000 RPM |
Resistance Properties | Load |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048072-050A Spiral Coated Abrasive Sanding Sleeve (SS-048072-050A)
- UNITED ABRASIVES/SAIT SAIT 71209 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit, 10-Pack (71209)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- U S MINERALS 50LB FineBlast Abrasive (07TSFBR5)
- SCOTCH-BRITE Quick Change Disc, 4 in. (61500115565)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- Scotch-Brite Quick Change Discs