Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7000046219
Zoro # G1191161
original price:
$1.59
6% off
new price: $1.49
/ea
Sold in multiples of 200 for $298.00
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046219
- Zoro # G1191161
- UPC # 00048011337951
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 23,000 rpm |
Series | SL-DR |
Backing Material | Cloth |
Abrasive Grade | Coarse |
Color | Brown |
Max. RPM | 23,000 RPM |
Disc Attachment System | TR |
Abrasive Grit | 1,000 |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Quick Change System | TR |
Resistance Properties | Load |
Coating Coverage | Open |
Maximum Operating Speed | 25,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Heavy Duty Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/32" (3/8" Arbor) A60TBF, 5PK (11-33160/5)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252938855)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- SCOTCH-BRITE 2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303302)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- Scotch-Brite Quick Change Discs