Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7000046217
Zoro # G1191003
Sold in multiples of 50 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046217
- Zoro # G1191003
- UPC # 00048011337937
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SL-DR |
Backing Material | Cloth |
Color | Brown |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Abrasive Grit | 1,000 |
Disc Attachment Type | Type 2 |
Disc Attachment System | TR |
Max. RPM | 25,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- FLEX-HONE TOOL BC10M800 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC10M800)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- SCOTCH-BRITE Qk Change Condition Disc, AlO, 2in, Crs, TSM (7000120992)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- Scotch-Brite Quick Change Discs