Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7000000779
Zoro # G1190979
original price:
$1.99
7% off
new price: $1.85
/ea
Sold in multiples of 200 for $370.00
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000779
- Zoro # G1190979
- UPC # 00048011603759
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Light Grinding and Blending Disc |
Attaching System | TSM |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | GB-DR |
Max. RPM | 25,000 RPM |
Color | Blue |
Abrasive Grade | Coarse |
Abrasive Grit | 1,000 |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TSM |
Description
Light Grinding and Blending Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TSM, Series GB-DM, Maximum Operating Speed 25,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254433510)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10 (21713)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, VF, TSM (7000120996)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000752)
- SCOTCH-BRITE Quick Change Disc, Coated/Non-Woven Blend (7000077959)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25 (66261138675)
- Scotch-Brite Quick Change Discs