Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 1" dia.
Mfr # 7000045951
Zoro # G1191213
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 1000
- Grade Super Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045951
- Zoro # G1191213
- UPC # 00048011155685
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 1000 |
Grade | Super Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DR |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Abrasive Grade | Super Fine |
Disc Attachment System | TR |
Color | Gray |
Disc Attachment Type | Type 2 |
Max. RPM | 30,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010364699)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685615)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR, PK100 (7000042733)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk (RD-ZB)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 5" dia. (7010299345)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- Scotch-Brite Quick Change Discs