Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 1" dia.
Mfr # 7000021279
Zoro # G1191152
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 1000
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000021279
- Zoro # G1191152
- UPC # 00048011153919
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 1000 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DR |
Backing Material | Cloth |
Disc Attachment System | TR |
Abrasive Grade | Very Fine |
Max. RPM | 30,000 RPM |
Abrasive Grit | 1,000 |
Disc Attachment Type | Type 2 |
Color | Teal |
Disc Backing Material | Cloth |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- GORDON BRUSH 3x19 Row 0.013" CS Wire, 13-3/4" Curved Plastic Handle Scratch Brush (403CSP)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, Shank, Grn (7100175465)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- Scotch-Brite Quick Change Discs