Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Non-Woven, 1-1/2" dia.
Mfr # 7010364509
Zoro # G1191240
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TS
- Grit 1000
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364509
- Zoro # G1191240
- UPC # 00048011132501
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TS |
Grit | 1000 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DS |
Backing Material | Cloth |
Abrasive Grit | 1,000 |
Color | Maroon |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RHODES AMERICAN Steel Wool Pads #0 12Pk (10121110)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000752)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- Scotch-Brite Quick Change Discs