Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, Coated/Non-Woven Blend
Mfr # 7000077959
Zoro # G1186429
product price: $40.49
/ea
Sold in multiples of 10 for $404.90
$404.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series CB-ZR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000077959
- Zoro # G1186429
- UPC # 00051144808007
- Country of Origin Poland
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 1/2 in |
Shank Size & Type (sub-level) | TR+ Quick-Change |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 1/4 in W |
Overall Diameter | 2 1/2 in |
Flap Width | 1 1/4 in |
Shank Size & Type | TR+ Shank |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cloth, Backing Weight X, Grit P180, Series CB-ZR, Flap Width 1 1/4 in, Maximum Operating Speed 9,000 RPM, Overall Diameter 2 1/2 in, Grade Very Fine, Shank Type TR+, Coating Coverage Open, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TR (7000000750)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- Scotch-Brite Quick Change Discs