Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, AlO, 3in, VF, TR
Mfr # 7000000754
Zoro # G1709897
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000754
- Zoro # G1709897
- UPC # 00048011055305
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SC-DR |
Abrasive Grade | Very Fine |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Teal |
Max. RPM | 20,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Coating Coverage | Open |
Maximum Operating Speed | 18,000 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- MEGUIARS GLAZE ULTRA FINISHING DURABLE 16oz (MGM-30516)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR (61500295094)
- 3M Quick Change Disc, AlO, 2in, 60G, TSM, PK200 (7000119016)
- Scotch-Brite Quick Change Discs