Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 4in, Very Fine
Mfr # 61500313087
Zoro # G0698936
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313087
- Zoro # G0698936
- UPC # 00051141541112
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Max. RPM | 12,000 RPM |
Disc Attachment Type | Type 3 |
Color | Blue |
Attachment Type | Roll-On/Off |
Abrasive Grade | Very Fine |
Disc Attachment System | TR Roll-On/Off |
Resistance Properties | Load |
Quick Change System | TR |
Coating Coverage | Open |
Maximum Operating Speed | 10,000 RPM |
Quick-Change System | TR |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 10,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- MARCO Clemco 1" Inlet Valve Service Kit (10C01929)
- DEWALT 3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush (DW4915)
- BRUSH RESEARCH MANUFACTURING BNH16AY80AO 1.750" Small Dia. Cup Brush, 80 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim (BNH16AY80AO)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR (66261008821)
- Scotch-Brite Quick Change Discs