Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 4in, Coarse
Mfr # 61500313178
Zoro # G0698848
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TS
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313178
- Zoro # G0698848
- UPC # 051141541204
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TS |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DS |
Color | Brown |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Disc Attachment System | TS/TSM Turn-On/Off |
Max. RPM | 12,000 RPM |
Attachment Type | Turn-On/Off |
Resistance Properties | Load |
Quick Change System | TS |
Maximum Operating Speed | 12,000 RPM |
Coating Coverage | Open |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Overall Diameter 4 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL BC13812 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13812)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia (66254461510)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Surface-Cond Disc, 2 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, VF, TSM (7000120996)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- Scotch-Brite Quick Change Discs