Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3in, Very Fine
Mfr # 61500313160
Zoro # G0698857
original price:
$4.73
26% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313160
- Zoro # G0698857
- UPC # 051141541198
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TS |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DS |
Color | Blue |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grade | Very Fine |
Max. RPM | 18,000 RPM |
Disc Attachment Type | Type 2 |
Attachment Type | Turn-On/Off |
Maximum Operating Speed | 18,000 RPM |
Quick Change System | TS |
Resistance Properties | Load |
Coating Coverage | Open |
Quick-Change System | TS |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Overall Diameter 3 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- VSM Abrasive Sheet, AO, 150 Grt, 11"x9", Br, PK50 (335056)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303088)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 5" dia. (7010299345)
- DISCO Grinding Discs, 36 Grit, 3", Grn Zirc, PK25 (15105PK)
- Scotch-Brite Quick Change Discs