Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3in, Medium
Mfr # 61500313418
Zoro # G0698699
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313418
- Zoro # G0698699
- UPC # 00051141541440
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TSM |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DM |
Max. RPM | 18,000 RPM |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Maroon |
Abrasive Grade | Medium |
Disc Attachment Type | Type 2 |
Attachment Type | Turn-On/Off |
Quick Change System | TS |
Resistance Properties | Load |
Coating Coverage | Open |
Maximum Operating Speed | 18,000 RPM |
Quick-Change System | TS |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Wire Brush Knot Twist Cup 3" - Stainless (13W312)
- METABO FACE SPANNER - STRAIGHT (623934000)
- SHARK INDUSTRIES Mandrel With 1/4” and 3/8” Shoulder Screw (12935)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728742)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000000779)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000045951)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- WALTER SURFACE TECHNOLOGIES Surface Cleaning Discs, 2" dia. (04L200)
- Scotch-Brite Quick Change Discs