Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3/4in, Coarse
Mfr # 61500313384
Zoro # G0698726
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500313384
- Zoro # G0698726
- UPC # 051141541419
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Attachment Type | Roll-On/Off |
Max. RPM | 30,000 RPM |
Color | Brown |
Abrasive Grade | Coarse |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 3/4 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721245)
- SEGOMO TOOLS 5 Piece Carbide Burr Set (CB005)
- ECONOLINE Window (411429)
- CENTURY DRILL & TOOL Air Cooled Backing Pad, 5 in. (77155)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- Scotch-Brite Quick Change Discs