Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3 in.
Mfr # 7000046218
Zoro # G8549484
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046218
- Zoro # G8549484
- UPC # 00048011337944
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | SL Surface Conditioning Disc |
Attaching System | TR |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SL-DR |
Color | Brown |
Abrasive Grade | Coarse |
Max. RPM | 18,000 RPM |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Abrasive Grit | 60 |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 18,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Heavy Duty Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series SL-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4-1/2"D, TS (63642502985)
- HOMAX 12PK No0000 STL Wool Pad (10120000)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, MED (66261058507)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- SCOTCH-BRITE Surface Conditioning Disc, SC-DR, A/O Medium, TR, 3 in, 25 per inner, (7000000755)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (7100264161)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- SCOTCH-BRITE Clean and Strip Disc, SC, 3in, XCrs, TR, PK40 (7000046009)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- 3M CUBITRON Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25 (7000119173)
- Scotch-Brite Quick Change Discs