Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 3 in.
Mfr # 7000046112
Zoro # G9459107
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046112
- Zoro # G9459107
- UPC # 00048011184722
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SE-DR |
Disc Attachment Type | Type 3 |
Max. RPM | 18,000 RPM |
Color | Maroon |
Attachment Type | Roll-On/Off |
Abrasive Grit | 80 |
Abrasive Grade | Coarse |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 18,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23312)
- SAINT-GOBAIN ABRASIVES Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll (66261149842)
- MARCO #6 Supersonic 3/4" NPS Nozzle 3/8" (10AT6)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- Scotch-Brite Quick Change Discs