Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 2in, Very Fine
Mfr # 61500313137
Zoro # G0698881
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313137
- Zoro # G0698881
- UPC # 00051141541167
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TS |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DS |
Attachment Type | Turn-On/Off |
Max. RPM | 25,000 RPM |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Blue |
Disc Attachment Type | Type 2 |
Abrasive Grade | Very Fine |
Quick Change System | TS |
Maximum Operating Speed | 25,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L464)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" (66252922983)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370197)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. (7100141914)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 7in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- Scotch-Brite Quick Change Discs