Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 2in, Medium
Mfr # 61500313392
Zoro # G0698717
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313392
- Zoro # G0698717
- UPC # 00051141541426
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TSM |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DM |
Disc Attachment Type | Type 2 |
Color | Maroon |
Max. RPM | 25,000 RPM |
Abrasive Grade | Medium |
Disc Attachment System | TS/TSM Turn-On/Off |
Attachment Type | Turn-On/Off |
Resistance Properties | Load |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Open |
Quick Change System | TS |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000752)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- Scotch-Brite Quick Change Discs