Shop All Quick Change Discs
This Product is Discontinued
Scotch-Brite
Quick Change Disc, 2in, Medium (Discontinued)
Mfr # 61500313335
Zoro # G0698778
This Product is Discontinued
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313335
- Zoro # G0698778
- UPC # 00051141541365
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Color | Maroon |
Disc Attachment Type | Type 3 |
Max. RPM | 25,000 RPM |
Abrasive Grade | Medium |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Resistance Properties | Load |
Quick-Change System | TR |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.