Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 2in, Coarse
Mfr # 61500313400
Zoro # G0698708
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313400
- Zoro # G0698708
- UPC # 00051141541433
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TSM |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Color | Brown |
Disc Attachment System | TS/TSM Turn-On/Off |
Attachment Type | Turn-On/Off |
Max. RPM | 25,000 RPM |
Maximum Operating Speed | 25,000 RPM |
Resistance Properties | Load |
Quick Change System | TS |
Coating Coverage | Open |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x 7/8" 40g type 27 HP flap disc (DW8361)
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- DEWALT 4" x 1/8" x 5/8" Metal Grinding Wheel (DWA4510)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- Scotch-Brite Quick Change Discs