Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 2in, Coarse
Mfr # 61500313111
Zoro # G0698909
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313111
- Zoro # G0698909
- UPC # 051141541143
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TS |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DS |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Max. RPM | 25,000 RPM |
Abrasive Grade | Coarse |
Attachment Type | Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 25,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Overall Diameter 2 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 5" D X 5/8"-11" Steel (13E504)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green (66252836572)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- NORTON ABRASIVES Quick Change Disc, 40 Grit, 2 in., PK100 (66623319000)
- Scotch-Brite Quick Change Discs