Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 2 in.
Mfr # 7000046110
Zoro # G9459091
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046110
- Zoro # G9459091
- UPC # 00048011184715
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 23,000 rpm |
Series | SE-DR |
Abrasive Grit | 80 |
Abrasive Grade | Coarse |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Color | Maroon |
Disc Attachment Type | Type 3 |
Max. RPM | 25,000 RPM |
Quick Change System | TR |
Coating Coverage | Open |
Maximum Operating Speed | 25,000 RPM |
Resistance Properties | Load |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING 3800 Hookit Type Pad (5802)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 100, PK25 (21-104-P100)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Roloc Srfc Cndtng Dsc TR 07482, 4inxNH A CRS, 10/bx 10 bx/pk (07482)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100009310)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- Scotch-Brite Quick Change Discs