Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 1-1/2in, V Fine
Mfr # 61500313079
Zoro # G0698945
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500313079
- Zoro # G0698945
- UPC # 051141541105
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Max. RPM | 30,000 RPM |
Attachment Type | Roll-On/Off |
Abrasive Grade | Very Fine |
Color | Blue |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Coating Coverage | Open |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Resistance Properties | Load |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Overall Diameter 1 1/2 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- ECONOLINE Glove Clamp PK2 (414512)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046110)
- SCOTCH-BRITE Quick Change Disc, 4in, Very Fine (61500313087)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- Scotch-Brite Quick Change Discs