Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 1-1/2in, Medium
Mfr # 61500313061
Zoro # G0698951
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313061
- Zoro # G0698951
- UPC # 051141541099
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DR |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Color | Maroon |
Attachment Type | Roll-On/Off |
Coating Coverage | Open |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 30,000 RPM |
Quick-Change System | TR |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Overall Diameter 1 1/2 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT DYNACUT 60 GR 3/8"x13 (DB79074)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VFNH07G)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- SCOTCH-BRITE Clean and Finish Disc, 8inx1/2 in A MED, (CF-DC)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- MERIT Quick Change Disc, 2in.Dia., Coarse, 50Grit (69957399708)
- Scotch-Brite Quick Change Discs