Shop All Quick Change Discs
Scotch-Brite
Quick Change Disc, 1-1/2in, Coarse
Mfr # 61500313467
Zoro # G0698647
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500313467
- Zoro # G0698647
- UPC # 00051141541495
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | AL Surface-Conditioning Disc |
Attaching System | TSM |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | AL-DM |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grade | Coarse |
Max. RPM | 30,000 RPM |
Color | Brown |
Attachment Type | Turn-On/Off |
Disc Attachment Type | Type 2 |
Resistance Properties | Load |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Quick-Change System | TS |
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- PFERD 1'' PSF Knot End Brush - .020 CS Wire, 1/4" Shank (764374)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) (66254400259)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- Scotch-Brite Quick Change Discs