Shop All Quick Change Discs
Scotch-Brite
Qk Change Condition Disc, AlO, 2in, Crs, TSM
Mfr # 7000120992
Zoro # G3326547
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120992
- Zoro # G3326547
- UPC # 00048011257655
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TSM |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SC-DM |
Max. RPM | 25,000 RPM |
Abrasive Grade | Coarse |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Disc Attachment Type | Type 2 |
Attachment Type | Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 25,000 RPM |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series SC-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. (7100141914)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313475)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- Scotch-Brite Quick Change Discs