Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Power Sponge, Teal, 2 4/5 x 4 1/2, PK5
Mfr # 3000CC
Zoro # G8240254
product price: $14.95
/pk 5, $2.99/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Width 2.8"
- Material Cellulose; Fiber; Mineral; Resin
- Color Blue/Teal
- Pad/Brush Shape Bow Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # 3000CC
- Zoro # G8240254
- UPC # 48011259260
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 4.5" |
Width | 2.8" |
Height | 4.5" |
Details
Item | Sponges |
Material | Cellulose; Fiber; Mineral; Resin |
Color | Blue/Teal |
Pad/Brush Shape | Bow Tie |
Thickness | 0.6" |
Weight | 0.283 lbs |
Type | Scrub Sponge |
Duty Rating | Medium |
Description
Scotch-BriteTM PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner Concentrate, Green (ZPEZU1052128)
- CHURCH & DWIGHT CO. ArmHammer, Essentials Dryer Sheets, Mountain Rain, 144PK (3320000102BX)
- HOOVER Brush Roller, Fits C1433 (440008093)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy Duty Scouring Pad, PK36 (86)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- SCOTCH-BRITE PROFESSIONAL General Purpose Scrub Pad, 3 x 4 1/2, Green, PK80 (9650)
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 10 (MMM558RF4)
- Scotch-Brite Professional Sponges and Scouring Pads