Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10
Mfr # 74CC
Zoro # G4069379
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1"
- Width 3.6"
- Material Cellulose; Fiber; Mineral; Resin
- Color Yellow/Green
- Type Scrub Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite Professional
- MFR # 74CC
- Zoro # G4069379
- UPC # 48011205052
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6.1" |
Width | 3.6" |
Height | 6.1" |
Details
Item | Sponges |
Material | Cellulose; Fiber; Mineral; Resin |
Color | Yellow/Green |
Type | Scrub Pad |
Thickness | 0.7" |
Pad/Brush Shape | Rectangular |
Weight | 0.996 lbs |
Duty Rating | Medium |
Description
Scotch-BriteTM PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- BLACK SWAN Fitting Brush 2" (11013)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- SCOTCH-BRITE PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, PK60 (7447)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy Duty Scouring Pad, PK36 (86)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- SCOTCH-BRITE Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15 (96HEX)
- Scotch-Brite Professional Sponges and Scouring Pads