Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Low Scratch Scour Sponge 3000HEX, 4.45" x 3.85", Blue, PK16
Mfr # 3000HEX
Zoro # G4065151
product price: $37.99
/pk 16, $2.37/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Color Blue
- Weight 0.784 lbs
- Size 4.45" x 3.85"
- Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # 3000HEX
- Zoro # G4065151
- UPC # 50638060096463
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 4.45" x 3.85" |
Details
Item | Scouring Pads/Sticks |
Material | Fiber |
Color | Blue |
Weight | 0.784 lbs |
Type | Pad |
Standards | HACCP Certified |
Description
Scotch-BriteTM PROFESSIONAL Low Scratch Scour Sponge 3000HEX, 4.45" x 3.85", Blue, 16/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- BRADLEY Soap Dispenser 32oz 6in. spout (6326-680000-GR)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- SCOTCH-BRITE PROFESSIONAL Griddle Screen, 4 x 5.5, Gray, PK200 PK (200CC)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- Scotch-Brite Professional Sponges and Scouring Pads