Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Low Scratch Scour Pad 2000HEX, 5.75" x 5", Blue, PK15
Mfr # 2000HEX
Zoro # G4065702
product price: $18.19
/pk 15, $1.21/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Color Blue
- Size 5.75" x 5"
- Standards HACCP Certified
- Weight 0.321 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # 2000HEX
- Zoro # G4065702
- UPC # 50638060096340
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 5.75" x 5" |
Details
Item | Scouring Pads/Sticks |
Material | Fiber |
Color | Blue |
Standards | HACCP Certified |
Weight | 0.321 lbs |
Type | Pad |
Description
Scotch-BriteTM PROFESSIONAL Low Scratch Scour Pad 2000HEX, 5.75" x 5", Blue, 15/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (26301)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- NILFISK Vacuum Accessory Kit (63214)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24 in Dia, Open Top, Plastic (FG264360GRAY)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- SCOTCH-BRITE PROFESSIONAL Griddle Screen, 4 x 5.5, Gray, PK200 PK (200CC)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- SCOTCH-BRITE Dishwands, Heavy-Duty, Dispenser Handle, , Yellow/Green, PK 4 (MMM6504CT)
- Scotch-Brite Professional Sponges and Scouring Pads