Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12
Mfr # GB12
Zoro # G4067330
product price: $42.79
/pk 12, $3.57/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Charcoal
- Weight 6.69 lbs
- Size 3.5" x 4" x 8"
- Type Brick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # GB12
- Zoro # G4067330
- UPC # 10090415052388
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 3.5" x 4" x 8" |
Details
Item | Scouring Pads/Sticks |
Material | Fiberglass |
Color | Charcoal |
Weight | 6.69 lbs |
Type | Brick |
Description
Scotch-BriteTM PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, 12/Carton
- •Specially compounded to disintegrate during use to expose an unused surface.
- •Works on all hot or cold flat-top griddles.
- •Reusable for several cleanings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROPOLITAN VACUUM Vac 'N, Blo Handheld Vacuum Blower wMicro Cleaning Tool Kit (105-105251)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- Scotch-Brite Professional Sponges and Scouring Pads